KS8798DL Concord 8" Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KS8798DL

  • Zoro # G3107784


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8798DL
Zoro #
G3107784
UPC #
663370016738
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
10.38
Max Deck Thickness
1.25
Item Width (Inch)
10.38
Item Length (Inch)
12.5
Item Height (Inch)
2.5

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Heavy duty brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4-hole installation, Includes a side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 8" spout reach, 7-1/2" spout clearance, Lever handles meet ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
3.75
Pulldown Spray
false
Drain Included
No
Cold Cartridge Item#
KSRPLC4000CC
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Theme
Modern
Item Weight (lbs)
3.75
Installation Type
Centerset
Hose Included
true
Sidespray
true
Spray Diverter Item#
KSRP1241D
Collection
Concord
Kitchen Sprayer#
KBS798SP
Share H&C Handle Item#
KSH8798DL
Faucet Holes
4
Handle Style
Lever
Pullout Spray
false
Handles Included
true
Hot Cartridge Item#
KSRPLC4000HC

Description

This faucet boasts bold, sleek design with its cylindrical styling. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.