Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8798EXLS 8" Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KS8798EXLS

  • Zoro # G3106865


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Width
12.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8798EXLS
Zoro #
G3106865
UPC #
663370023538
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.38
Height
2.5
Max Deck Thickness
1.25
Item Length (Inch)
12.5
Item Width (Inch)
12.38
Item Height (Inch)
2.5

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" Centerset 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 7-1/2" Spout Clearance, 8" Spout Reach, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Material
Brass
Weight
4.37
Item Weight (lbs)
4.37
Share H&C Handle Item#
KSH4648EX
Faucet Centers
8
Cold Cartridge Item#
KSRPLC4000CC
Theme
Modern
Drain Included
No
Pulldown Spray
false
Sidespray
false
Handle Style
Cross
Handles Included
true
Installation Type
Centerset
Pullout Spray
false
Faucet Holes
1,3
Hose Included
false
Spout Flow Rate (GPM)
1.8
Hot Cartridge Item#
KSRPLC4000HC

Description

This faucet's modern features create a bold and edgy design in your kitchen. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.