KS8798ZX Millennium Centerset Kitchen Faucet, Brushed Nickel

  • Mfr # KS8798ZX

  • Zoro # G3109726


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8798ZX
Zoro #
G3109726
UPC #
663370284274
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.38
Height
2.5
Item Width (Inch)
12.38
Item Length (Inch)
12.5
Item Height (Inch)
2.5
Max Deck Thickness
1.25

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Material
Brass
Features
Solid Brass Construction For Durability, Drip-Free Ceramic Disc Cartridge, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, 8" Spout Reach, 12-1/2" Spout Height, 7-1/2" Aerator Clearance, Includes a side sprayer
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Weight
4.37
Hose Included
true
Item Weight (lbs)
4.37
Collection
Millennium
Handle Style
Cross
Faucet Holes
4
Cold Handle Item#
KSH2958ZXC
Hot Handle Item#
KSH2958ZXH
Sidespray
true
Faucet Centers
8
Spout Flow Rate (GPM)
1.8
Installation Type
Centerset
Hot Cartridge Item#
KSRPLC4000HC
Handles Included
true
Pulldown Spray
false
Kitchen Sprayer#
KBS798SP
Pullout Spray
false
Theme
Modern
Drain Included
No
Cold Cartridge Item#
KSRPLC4000CC
Spray Diverter Item#
KSRP1241D

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.