Zoro Homepage

KS887CW Pull-Out Kitchen Faucet, Polished Chrome/White

  • Mfr # KS887CW

  • Zoro # G3104327


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome/White
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS887CW
Zoro #
G3104327
UPC #
663370488764
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5
Height
2.25
Item Width (Inch)
7.5
Item Length (Inch)
10.38
Item Height (Inch)
2.25
Max Deck Thickness
1.25

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. An excellent options for smaller kitchens, the angled spout and extendable hose reach provide an optimized use of space. Minimalist design along with a classic style help you tackle your tough messes with the Kingston Brass Single-Handle Pull-Out Kitchen Faucet's two-function sprayer. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.