Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS888SN Pull-Out Kitchen Faucet, Brushed Nickel

  • Mfr # KS888SN

  • Zoro # G3107154


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Width
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS888SN
Zoro #
G3107154
UPC #
663370488887
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.5
Height
2.25
Item Length (Inch)
10.38
Item Height (Inch)
2.25
Max Deck Thickness
1.25
Item Width (Inch)
7.5

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Pull-Out Kitchen Faucet
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, 1 or 3 hole installation with 10-3/8" deck plate, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5-1/2" Spout Clearance, 7-5/8" Spout Reach, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
6.16
Sidespray
false
Drain Included
No
Faucet Holes
1,3
Pullout Spray
true
Handles Included
true
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Share H&C Handle Item#
KSH888SN
Item Weight (lbs)
6.16
Faucet Centers
8
Shared H&C Cartridge Item#
KSRP881C
Theme
Traditional
Installation Type
Deck Mount
Kitchen Sprayer#
KH8000
Hose Included
true
Handle Style
Loop

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. An excellent options for smaller kitchens, the angled spout and extendable hose reach provide an optimized use of space. Minimalist design along with a classic style help you tackle your tough messes with the Kingston Brass Single-Handle Pull-Out Kitchen Faucet's two-function sprayer. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.