Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8921DFL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS8921DFL

  • Zoro # G3073046


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-7/16" Spout Clearance, 7-11/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8921DFL
Zoro #
G3073046
UPC #
663370570339
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Length
11.63
Height
2
Item Length (Inch)
11.63
Item Height (Inch)
2
Item Width (Inch)
7.88

Details

Color
Polished Chrome
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-7/16" Spout Clearance, 7-11/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass
Weight
6.62
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Theme
Modern
Handle Style
Lever
Sidespray
false
Pop Up Rod Item#
KSPR8921DL
Installation Type
Widespread
Pullout Spray
false
Collection
NuWave
Spout Flange Item#
KSSF8921
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Handle Flange Item#
KSHF2961DL
Item Weight (lbs)
6.62
Handles Included
true
Cold Handle Item#
KSH2961DFLC
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH2961DFLH
Drain Included
Yes

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.