Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8921DL 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS8921DL

  • Zoro # G3077228


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/16" spout clearance, 7-11/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Length
11.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8921DL
Zoro #
G3077228
UPC #
663370044496
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.63
Width
7.88
Height
1.94
Item Length (Inch)
11.63
Item Height (Inch)
1.94
Item Width (Inch)
7.88

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/16" spout clearance, 7-11/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Number of Handles
2
Color
Polished Chrome
Weight
9.37
Item Weight (lbs)
9.37
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH2961DL
Handles Included
true
Theme
Modern
Installation Type
Widespread
Spout Flange Item#
KSSF8921
Handle Flange Item#
KSHF2961DL
Faucet Centers
8 to 16
Collection
Concord
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Pullout Spray
false
Handle Style
Lever
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR8921DL
Drain Included
Yes

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.