KS8921ZX 8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS8921ZX

  • Zoro # G3069625


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Width
7.88
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Length
11.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8921ZX
Zoro #
G3069625
UPC #
663370284212
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Length
11.63
Height
2
Item Width (Inch)
7.88
Item Length (Inch)
11.63
Item Height (Inch)
2

Details

Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Color
Polished Chrome
Number of Handles
2
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 6-7/16" Spout Clearance, 7-11/16" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
Weight
6.62
Hot Handle Item#
KSH2961ZXH
Drain Included
Yes
Sidespray
false
Handle Flange Item#
KSHF2961DL
Installation Type
Widespread
Faucet Holes
3
Handle Style
Cross
Pullout Spray
false
Spout Flange Item#
KSSF8921
Cold Handle Item#
KSH2961ZXC
Pop Up Rod Item#
KSPR8921DL
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL5000HC
Theme
Modern
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.62
Handles Included
true
Collection
Millennium
Cold Cartridge Item#
KSRPL5000CC

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.