KS8926DL 8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS8926DL

  • Zoro # G3059579


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
7.88
Height
1.94
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8926DL
Zoro #
G3059579
UPC #
663370044502
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.88
Height
1.94
Length
11.63
Item Width (Inch)
7.88
Item Length (Inch)
11.63
Max Deck Thickness
2.25
Item Height (Inch)
1.94

Details

Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/16" spout clearance, 7-11/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Widespread Bathroom Faucet
Finish
Polished Nickel
Color
Polished Nickel
Weight
6.62
Drain Included
Yes
Handle Style
Lever
Theme
Modern
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pop Up Rod Item#
KSPR8926DL
Spout Flange Item#
KSSF8926
Sidespray
false
Installation Type
Widespread
Faucet Holes
3
Collection
Concord
Share H&C Handle Item#
KSH2966DL
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.62
Handle Flange Item#
KSHF2966DL
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.