KS8928ZX 8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS8928ZX

  • Zoro # G3065766


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
11.63
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/16" spout clearance, 7-11/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8928ZX
Zoro #
G3065766
UPC #
663370284229
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.63
Width
7.88
Height
2
Max Deck Thickness
2.25
Item Height (Inch)
2
Item Width (Inch)
7.88
Item Length (Inch)
11.63

Details

Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 6-7/16" spout clearance, 7-11/16" spout reach, Includes matching finish pop-up drain, Dual cross handles for easy rotation, Corrosion-resistant finish
Number of Handles
2
ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Finish
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Weight
6.62
Faucet Holes
3
Theme
Modern
Handle Flange Item#
KSHF2968DL
Hot Cartridge Item#
KSRPL5000HC
Collection
Millennium
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR8928DL
Sidespray
false
Item Weight (lbs)
6.62
Faucet Centers
8 to 16
Pulldown Spray
false
Hot Handle Item#
KSH2968ZXH
Handle Style
Cross
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF8928
Installation Type
Widespread
Cold Handle Item#
KSH2968ZXC
Handles Included
true
Pullout Spray
false

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.