Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8951DFL Mini-Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS8951DFL

  • Zoro # G3073177


product price: $269.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Color
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, 6-5/8" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Length
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8951DFL
Zoro #
G3073177
UPC #
663370295218
Country of Origin
Taiwan, Province of China

Dimensions

Length
14
Width
6.31
Height
11.44
Item Length (Inch)
11.44
Item Width (Inch)
6.31
Item Height (Inch)
2

Details

ADA Compliant
true
Color
Polished Chrome
Finish
Polished Chrome
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, 6-5/8" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Material
Brass
Item
Mini-Widespread Bathroom Faucet
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
8.6
Cold Handle Item#
KSH2951DFLC
Spout Flange Item#
KSSF8921
Handle Flange Item#
KSHF2961DL
Hot Handle Item#
KSH2951DFLH
Handle Style
Lever
Faucet Centers
4 to 8
Pop Up Rod Item#
KSPR8921DL
Item Weight (lbs)
8.6
Cold Cartridge Item#
KSRPLC4000CC
Faucet Holes
3
Pullout Spray
false
Handles Included
true
Theme
Modern
Hot Cartridge Item#
KSRPLC4000HC
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Sidespray
false

Description

This faucet's modern features create a bold and edgy design in your bathroom. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Kingston Brass mini-widespread bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.