KS8958DL Mini-Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS8958DL

  • Zoro # G3064269


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, 6-5/8" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8958DL
Zoro #
G3064269
UPC #
663370074493
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.44
Width
6.31
Length
14
Item Width (Inch)
6.31
Item Height (Inch)
2
Item Length (Inch)
11.44

Details

Material
Brass
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM inlet connection, 6-5/8" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
ADA Compliant
true
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Mounting Type
Deck Mount
Item
Mini-Widespread Bathroom Faucet
Weight
6.62
Installation Type
Widespread
Sidespray
false
Cold Cartridge Item#
KSRPLC4000CC
Handle Style
Lever
Faucet Centers
4 to 8
Collection
Concord
Spout Flange Item#
KSSF8928
Drain Included
Yes
Handles Included
true
Item Weight (lbs)
6.62
Share H&C Handle Item#
KSH2958DL
Faucet Holes
3
Handle Flange Item#
KSHF2968DL
Spout Flow Rate (GPM)
1.2
Theme
Modern
Hot Cartridge Item#
KSRPLC4000HC
Hose Included
false
Pop Up Rod Item#
KSPR8928DL

Description

This faucet boasts bold, sleek design with its cylindrical styling. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The Concord mini-widespread bathroom faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.