Zoro Homepage

KS8981DKL Concord Sgl-Handle Pull-Out Kitchen Faucet, Polished Chrome

  • Mfr # KS8981DKL

  • Zoro # G3090729


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8981DKL
Zoro #
G3090729
UPC #
663370062698
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.19
Item Height (Inch)
2.19
Item Width (Inch)
10
Item Length (Inch)
17.5

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Pull-Out Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
High quality brass construction, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 1/4 turn ceramic cartridge, Matching accessories available, Standard 1/2" IPS connection, Includes a built in pull-out sprayer
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
8.21
Handle Style
Lever
Spout Flow Rate (GPM)
1.8
Pullout Spray
true
Theme
Modern
Sidespray
false
Drain Included
No
Shared H&C Cartridge Item#
KSRP881C
Item Weight (lbs)
8.21
Handles Included
true
Collection
Concord
Installation Type
Deck Mount
Faucet Holes
1
Share H&C Handle Item#
KSH8981DKL
Pulldown Spray
false
Faucet Centers
0

Description

This faucet boasts bold, sleek design with its cylindrical styling. The Concord single-handle pull-out kitchen faucet brings forth a contemporary twist to the popular pull-out style. These faucets are known for their extendable hose reach and two-function sprayers to help tackle tough messes. The brass construction and single handle also provide a sturdy, reliant, and easy to use fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.