KS948AL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS948AL

  • Zoro # G3076826


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Height
2
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-3/4" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS948AL
Zoro #
G3076826
UPC #
663370054587
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
3
Length
5.5
Item Length (Inch)
5.5
Max Deck Thickness
1.75
Item Width (Inch)
3
Item Height (Inch)
2

Details

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Finish
Brushed Nickel
Material
Brass
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 1-3/4" Spout Clearance, 5-1/2" Spout Reach, Includes Matching Finish Pop-Up Drain, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
Color
Brushed Nickel
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Weight
6.25
Faucet Centers
8 to 16
Handles Included
true
Installation Type
Widespread
Tee Item#
KSTEE2951
Sidespray
false
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH948AL
Item Weight (lbs)
6.25
Cold Cartridge Item#
KSRPL941CC
Pop Up Rod Item#
KSPR948AL
Hot Cartridge Item#
KSRPL941HC
Drain Included
Yes
Theme
Traditional
Pullout Spray
false
Handle Style
Lever
Faucet Holes
3

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.