KS948PL 8 to 16" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS948PL

  • Zoro # G3066070


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-3/4" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Height
2
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS948PL
Zoro #
G3066070
UPC #
663370054549
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
3
Length
5.5
Item Width (Inch)
3
Item Length (Inch)
5.5
Max Deck Thickness
1.75
Item Height (Inch)
2

Details

Mounting Type
Deck Mount
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 1-3/4" spout clearance, 5-1/2" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Color
Brushed Nickel
Item
Widespread Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Material
Brass
ADA Compliant
true
Weight
6.25
Installation Type
Widespread
Sidespray
false
Item Weight (lbs)
6.25
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR948PL
Share H&C Handle Item#
KSH948PL
Hot Cartridge Item#
KSRPL941HC
Faucet Holes
3
Handles Included
true
Theme
Traditional
Drain Included
Yes
Cold Cartridge Item#
KSRPL941CC
Pullout Spray
false
Handle Style
Lever
Tee Item#
KSTEE2951

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Kingston Brass 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.