KSAG8197DL Reverse Osmosis System Filtration Water Air Gap Faucet, Brushed Brass

  • Mfr # KSAG8197DL

  • Zoro # G603055725


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Finish
Brushed Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid brass and zinc alloy construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 7-3/16" spout clearance, 5-3/4" spout reach, 11-1/2" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSAG8197DL
Zoro #
G603055725
UPC #
663370853852
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.5
Length
2.75
Width
5.75

Details

Number of Handles
1
Finish
Brushed Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid brass and zinc alloy construction, Drip-free ceramic disc cartridge, Deck mount single-hole installation, 1.0 GPM/3.8 LPM spout flow rate at 60 PSI, 7-3/16" spout clearance, 5-3/4" spout reach, 11-1/2" spout height, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass;Zinc Alloy
Weight
1.23
Color
Brushed Brass

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's modern theme while adding functionality. Complete with air gap technology, contaminated water waste will be prevented from backing up into the system. Use with an under the counter filtration system that is compatible for use with reverse osmosis air gap water filtration faucets.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.