
KSD154BXBN Single-Handle Bathroom Faucet with Push Pop-Up, Brushed Nickel
Mfr # KSD154BXBN
Zoro # G702836515
product price: $448.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
1
Weight
5.8
Valve Type
Ceramic Disc Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KSD154BXBN
Zoro #
G702836515
UPC #
663370918896
Country of Origin
Taiwan, Province of China
Dimensions
Height
7.31
Length
6
Width
6.31
Details
Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
1
Weight
5.8
Valve Type
Ceramic Disc Cartridge
Color
Brushed Nickel
Features
Solid brass construction, Drip-free ceramic disc cartridge, 1 or 3 hole deck mount installation, 1.2 GPM/4.5 LPM at 60 PSI, 1/2"-14 NPSM connection, 3-7/16" spout clearance, 6-5/16" spout reach, Includes matching finish pop-up drain, Cross handle for easy rotation, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Push Pop-Up Drain
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Nautical single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included. Deck plate included for covering the unused faucet mounting holes.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.