KSD282KLNB Single-Handle Bathroom Faucet with Push Pop-Up, Naples Bronze

  • Mfr # KSD282KLNB

  • Zoro # G402837546


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Naples Bronze
Width
4.94
Length
6
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSD282KLNB
Zoro #
G402837546
UPC #
663370919244
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.94
Length
6
Height
7.13

Details

Material
Brass
Color
Naples Bronze
Mounting Type
Deck Mount
Weight
3.85
Finish
Naples Bronze
Number of Handles
1
Includes
Faucet; Mounting Hardware; Push Pop-Up Drain
Features
Solid brass construction, Drip-free ceramic disc cartridge, 1 or 3 hole deck mount installation with included deck plate, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 2-3/16" spout clearance, 4-15/16" spout reach, 4-5/8" spout height, Includes matching finish pop-up drain, Single lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The Whitaker single-handle bathroom faucet with push pop-up and its featured sturdy brass construction and premium naples bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.