Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KSH2528 5 Function Massage Hand Shower, Brushed Nickel

  • Mfr # KSH2528

  • Zoro # G3107574


product price: $48.95
/ea

Key Features

Includes
Hand Shower
Features
High Quality Brass Construction, Clog Free Design Shower Head, Matching Accessories Available, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Flow Rate
1.8 gpm
ADA Compliant
false
Shower Head Type
Five-Function
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSH2528
Zoro #
G3107574
UPC #
663370009808
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.25
Width
3.56
Face Dia.
3-1/4"
Length
8.75
Item Width (Inch)
3.56
Item Height (Inch)
3.25
Item Length (Inch)
8.75

Details

Includes
Hand Shower
Item
Hand Shower Head
Features
High Quality Brass Construction, Clog Free Design Shower Head, Matching Accessories Available, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
Flow Rate
1.8 gpm
ADA Compliant
false
Finish
Brushed Nickel
Shower Head Type
Five-Function
Connection
1/2" IPS
Valve Type
No Cartridge
Color
Brushed Nickel
Number of Handles
0
Material
Plastic
Pullout Spray
false
Showerhead Included
No
Prop 65 Label
false
Theme
Modern
Sidespray
false
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Drain Included
No
Item Weight (lbs)
0.75
Hose Included
false
Spout Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Collection
Made To Match
CEC Certified
true
Handshower Included
Yes
Low Lead Compliant
false
Handles Included
false

Description

Get a spa like experience in your home with the Made To Match 5 Function Massage Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the brushed nickel finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.