Zoro Homepage

KSHDWR4 Surface Mount Clip 4 Clips Pack, Brushed

  • Mfr # KSHDWR4

  • Zoro # G602836387


product price: $16.85
/ea

Key Features

Includes
Mounting Clip
Color
Brushed
Finish
Brushed
Weight
0.13
Features
Fabricated from 34 Grade Stainless Steel, Corrosion-Resistant, Designed for Long-Lasting Durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSHDWR4
Zoro #
G602836387
UPC #
663370196089
Country of Origin
China

Dimensions

Width
1.25
Length
2.25
Height
0.63

Details

Includes
Mounting Clip
Color
Brushed
Finish
Brushed
Weight
0.13
Features
Fabricated from 34 Grade Stainless Steel, Corrosion-Resistant, Designed for Long-Lasting Durability
Material
Stainless Steel

Description

Sink clips are used to hold sinks to the counter with a close-fitting, secure seal. All Kingston Brass sink clips are made with durable materials for a long-lasting hold and reliable fit.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.