KSK2368MLTR Transfer Valve Set For Roman Tub Filler, Brushed Nickel

  • Mfr # KSK2368MLTR

  • Zoro # G3102330


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Mounting Type
Deck Mount
Color
Brushed Nickel
Material
Brass
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSK2368MLTR
Zoro #
G3102330
UPC #
663370108068
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
1.81

Details

Finish
Brushed Nickel
Mounting Type
Deck Mount
Color
Brushed Nickel
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM handshower flow rate at 80 PSI, 3/4" IPS inlet connection, Includes 59" hose, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Reliable performance
Includes
Valve; Mounting Hardware

Description

Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The brushed nickel finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.