KSK3331PLTR Transfer Valve Set For Roman Tub Faucet W/Hand Shower, Chrm
- Mfr # KSK3331PLTR
- Zoro # G3102769
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Mounting Type
Deck Mount
Color
Polished Chrome
Material
Brass
Length
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSK3331PLTR
- Zoro #
- G3102769
- UPC #
- 663370108365
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Mounting Type
- Deck Mount
- Color
- Polished Chrome
- Material
- Brass
- Features
- Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM handshower flow rate at 80 PSI, 3/4" IPS inlet connection, Includes 59" hose, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Reliable performance
- Includes
- Valve; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
Dimensions
- Length
- 8
- Height
- 1.81
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished chrome finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.