Shop KINGSTON BRASS
See all product information
Create Account
KSK3350ALTR Deck Mount Hand Shower with Diverter for Roman Tub Faucet, Matte Black
- Mfr # KSK3350ALTR
- Zoro # G202835612
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Material
Brass
Length
3.13
Width
5.63
Height
8.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSK3350ALTR
- Zoro #
- G202835612
- UPC #
- 663370921162
- Country of Origin
- Taiwan, Province of China
- Color
- Matte Black
- Material
- Brass
- Weight
- 5.28
- Finish
- Matte Black
- Features
- Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, 3/4" IPS inlet connection, Includes 59" hose, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Reliable performance
- Includes
- Hand Shower;Diverter Valve
Dimensions
- Length
- 3.13
- Width
- 5.63
- Height
- 8.06
Description
Relax and enjoy the luxury of a handshower during your bath with this diverter valve set for deck mount roman tub faucet. The matte black finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.