Shop KINGSTON BRASS
See all product information
Create Account
KSK3358PXTR Transfer Valve Set For Roman Tub Filler, Brushed Nickel
- Mfr # KSK3358PXTR
- Zoro # G3099768
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Mounting Type
Deck Mount
Color
Brushed Nickel
Material
Brass
Length
3.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSK3358PXTR
- Zoro #
- G3099768
- UPC #
- 663370108594
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Nickel
- Mounting Type
- Deck Mount
- Color
- Brushed Nickel
- Material
- Brass
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Hand Shower;Diverter Valve
- Features
- Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM handshower flow rate at 80 PSI, 3/4" IPS inlet connection, Includes 59" hose, Cross handle for easy rotation, Corrosion-resistant finish, Designed for long-lasting durability, Reliable performance
Dimensions
- Length
- 3.06
- Height
- 8.06
Description
Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The brushed nickel finish of this particular set will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.