KSK4302HLTR Transfer Valve Set For Roman Tub Filler, Polished Brass

  • Mfr # KSK4302HLTR

  • Zoro # G3089295


product price:Ā  $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Mounting Type
Deck Mount
Color
Polished Brass
Material
Brass
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KSK4302HLTR
Zoro #
G3089295
UPC #
663370108693
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
2.38

Details

Finish
Polished Brass
Mounting Type
Deck Mount
Color
Polished Brass
Material
Brass
Includes
Valve; Mounting Hardware
Features
Solid brass construction, Deck mount installation, 1.8 GPM/6.8 LPM handshower flow rate at 80 PSI, 3/4" IPS inlet connection, Includes 59" hose, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Reliable performance
Valve Type
Ceramic Disc Cartridge

Description

Relax and enjoy the luxury of a hand shower during your bath with this transfer valve set. The polished brass finish of this particular set will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.