
KSR111 Straight Shower Curtain Rod with Shower Curtain Rings
Mfr # KSR111
Zoro # G0863023
product price:Â $68.19
/eaKey Features
Collection
Edenscape
Finish
Polished Chrome
Material
Stainless Steel;Brass
Installation Type
Wall Mount
UPC/CUPC Certified
false
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KSR111
Zoro #
G0863023
UPC #
663370320798
Country of Origin
China
Dimensions
Item Length (Inch)
60
Product Diameter (Inch)
1
Item Width (Inch)
2.56
Item Height (Inch)
2.56
Details
Item
KSR111 Straight Shower Curtain Rod,w/
Collection
Edenscape
Finish
Polished Chrome
Material
Stainless Steel;Brass
Installation Type
Wall Mount
UPC/CUPC Certified
false
Item Weight (lbs)
1.87
Escutcheon Included
false
Theme
Traditional
CEC Certified
false
ADA Compliant
false
DOE Certified
false
Low Lead Compliant
true
Prop 65 Label
true
Warranty
1
Description
KSR111 Straight Shower Curtain Rod,w/
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.