Shop KINGSTON BRASS
See all product information
Create Account
KSR600 72-Inch Adjustable Stainless Steel Shower Curtain Rod with Rings, Matte Black
- Mfr # KSR600
- Zoro # G103055805
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Features
Fabricated by 304 grade stainless steel for durability and reliability, 1" O.D. tube, Shower rod adjusts from 60" to 72", Flanges cover 2-11/16" diameter to wall, Shower rod base constructed from solid brass, Includes 12 shower curtain roller ball rings
Length
60
Height
2.69
Includes
Shower Rod
Weight
3.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSR600
- Zoro #
- G103055805
- UPC #
- 663370836886
- Country of Origin
- China
- Features
- Fabricated by 304 grade stainless steel for durability and reliability, 1" O.D. tube, Shower rod adjusts from 60" to 72", Flanges cover 2-11/16" diameter to wall, Shower rod base constructed from solid brass, Includes 12 shower curtain roller ball rings
- Includes
- Shower Rod
- Weight
- 3.26
- Material
- Stainless Steel;Brass
- Finish
- Matte Black
- Color
- Matte Black
Dimensions
- Length
- 60
- Height
- 2.69
- Width
- 2.69
Description
Get all of your shower curtain accessory essentials with the help of this all-inclusive shower curtain rod and rings set. This package includes everything you need to give your shower or bath area that upgraded look with a straight tension shower rod that adjusts from 60-72". The matching roller ball rings easily fit onto most shower curtains and glide open with a light tug.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.