KSRPL3200HC Hot Ceramic Disc Cartridge for CC Basin Faucet (1 Piece), Raw

  • Mfr # KSRPL3200HC

  • Zoro # G603055619


product price:  $31.59
/ea

Key Features

Material
Ceramic
Finish
Raw
Includes
Cartridge
Length
2.06
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSRPL3200HC
Zoro #
G603055619
UPC #
663370502422
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.06
Height
0.75
Width
0.75

Details

Material
Ceramic
Finish
Raw
Includes
Cartridge
Features
Fabricated From Solid Metal, 3/8" - 16 PT, 2-1/16" Height, Corrosion-Resistant, Designed for Long-Lasting Durability
Valve Type
Ceramic Disc Cartridge
Color
Raw
Weight
0.2

Description

The ceramic disc cartridge is the heart of the faucet, controlling its temperature and water flow. Internally, two opposing discs made out of ceramic carbide rotate to control the flow of water. Because ceramic carbide is impervious to friction, it can last for many years before needing replacement.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.