KSSLSPR1K 60-Inch Kitchen Faucet Spray Hose, Silver Gray/Polished Chrome

  • Mfr # KSSLSPR1K

  • Zoro # G803055594


product price:  $52.96
/ea

Key Features

Material
PVC
Includes
Water Supply Hose
Finish
Silver Gray/Polished Chrome
Features
Corrosion-resistant finish
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSSLSPR1K
Zoro #
G803055594
UPC #
663370942525
Country of Origin
Taiwan, Province of China

Dimensions

Height
1
Length
61.44
Width
1.38
Length (In.)
61-7/16"

Details

Material
PVC
Includes
Water Supply Hose
Finish
Silver Gray/Polished Chrome
Features
Corrosion-resistant finish
Color
Silver Gray/Polished Chrome
Weight
0.4
Connection (In.)
1/2"-14 NPSM
Material of Construction
High quality PVC

Description

The 60" braided black nylon hose from Kingston Brass suits your plumbing needs as an essential component for water transference. The hose is designed to connect to a brass side sprayer allowing water to flow through for washing and cleaning purposes. The nylon material provides the hose flexibility, impact and moisture resistance and impressive stability. Easy to install and constructed for style and performance, the hose is one of many Kingston Brass parts offered as the best solution for your daily kitchen chores. Features 1/4"-18 NPSM x 1/2"-14 NPSM female connection. Designed for long-lasting durability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.