This item is Discontinued.

Kingston Brass KT697MT Universal Tub and Shower Trim Kit for Moen Shower Faucet, Brushed Brass KT697MT

This item is Discontinued.

Kingston Brass

KT697MT Universal Tub and Shower Trim Kit for Moen Shower Faucet, Brushed Brass (Discontinued)

Mfr # KT697MT
Zoro # G303055490
UPC # 663370865374
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT697MT
Zoro #
G303055490
UPC #
663370865374
Country of Origin
Taiwan, Province of China

Dimensions

Length
7
Width
7
Height
1.63

Details

Finish
Brushed Brass
Mounting Type
Wall Mount
Color
Brushed Brass
Material
Zinc Alloy
Valve Type
No Cartridge
Includes
Tub & Shower Trim Kit
Features
High quality zinc alloy construction, Includes faceplate, 1 acrylic handle, 1 metal lever handle, bushing & stop, adapter, sleeve, Easy to install, requires only a screwdriver, Includes complete instructions, Retail clamshell packing, Corrosion-resistant finish, Designed for long-lasting durability
Weight
1.58

Description

Update your shower with this Kingston Brass Tub and Shower Trim Kit, compatable with Moen products. This trim kit replaces Moen Moentrol 2200, 2400, 2600, 2700 series or the Moen Posi Temp 2300 series. Easy installation that can be done in minutes and requires only a screwdriver. Kit includes: faceplate, 2 different handles (lever and knob), adapters, and Allen wrench. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.