KT7PE672824B1 67" Pedestal Tub, w/Fauc, 66.9375" L, 31.5" W, White/Polished Chrome, Acrylic, Center

  • Mfr # KT7PE672824B1

  • Zoro # G0862987


product price:  $3,015.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
66.9375"
Width
31.5"
Color
White/Polished Chrome
Material
Acrylic
Height
23.625"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT7PE672824B1
Zoro #
G0862987
UPC #
663370543272
Country of Origin
China

Dimensions

Length
66.9375"
Width
31.5"
Height
23.625"

Details

Item
KT7PE672824B1 67" Pedestal Tub,w/Fauc
Color
White/Polished Chrome
Material
Acrylic
Drain Location
Center

Description

KT7PE672824B1 67 In. Pedestal Tub,w/Fauc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.