This item is Discontinued.

Kingston Brass KT7PE672824B5 67" Acrylic Pedestal Tub w, 66.9375" L, 31.5" W, White/Oil Rubbed Bronze, Acrylic KT7PE672824B5

This item is Discontinued.

Kingston Brass

KT7PE672824B5 67" Acrylic Pedestal Tub w, 66.9375" L, 31.5" W, White/Oil Rubbed Bronze, Acrylic (Discontinued)

Mfr # KT7PE672824B5
Zoro # G0863048
UPC # 663370540219
Country of Origin China
Category Bath Tubs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KT7PE672824B5
Zoro #
G0863048
UPC #
663370540219
Country of Origin
China

Dimensions

Length
66.9375"
Width
31.5"
Height
23.625"

Details

Item
KT7PE672824B5 67" Acrylic Pedestal Tub w
Color
White/Oil Rubbed Bronze
Material
Acrylic
Drain Location
Center

Description

KT7PE672824B5 67 In. Acrylic Pedestal Tub w

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.