Zoro Homepage

KTAL37 Toilet Tank Lever (Front Mount), Brushed Brass

  • Mfr # KTAL37

  • Zoro # G202836596


product price: $68.55
/ea

Key Features

Features
Solid cast brass construction, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Designed for long-lasting durability, Fits most water closet mechanism, Coordinates perfectly with Restoration collection
Length
8.69
Height
2
Material
Brass
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTAL37
Zoro #
G202836596
UPC #
663370916335
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.69
Height
2
Width
3.18

Details

Features
Solid cast brass construction, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Designed for long-lasting durability, Fits most water closet mechanism, Coordinates perfectly with Restoration collection
Material
Brass
Color
Brushed Brass
Finish
Brushed Brass
Includes
Tank Lever
Weight
0.77

Description

Flush away your problems with the Kingston Brass Restoration toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.