Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KTAL7 Victorian Toilet Tank Lever, Brushed Brass

  • Mfr # KTAL7

  • Zoro # G3100888


product price: $58.76
/ea

Key Features

Features
Solid cast brass construction, Replacement for front mount toilet tank levers, 8-11/16 inch flush lever arm length, Designed for long-lasting durability, Fit most water closet mechanism, Coordinates perfectly with Victorian collection
Height
2.44 in
Color
Brushed Brass
Width
2.75 in
Length
11.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTAL7
Zoro #
G3100888
UPC #
663370677526
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.44 in
Width
2.75 in
Length
11.44
Manufacturers Warranty Length
1 yr

Details

Features
Solid cast brass construction, Replacement for front mount toilet tank levers, 8-11/16 inch flush lever arm length, Designed for long-lasting durability, Fit most water closet mechanism, Coordinates perfectly with Victorian collection
Color
Brushed Brass
Includes
Tank Lever
Finish
Brushed Brass
Material
Brass
Weight
0.8 lb
Prop 65 Label
true
Collection
Victorian
Theme
Traditional
UPC/CUPC Certified
false
DOE Certified
false
Low Lead Compliant
false
CEC Certified
false
Escutcheon Included
false

Description

Flush away your problems with the Kingston Brass Victorian Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.