KTCL15 Front Mount Toilet Tank Lever, Oil Rubbed Bronze

  • Mfr # KTCL15

  • Zoro # G802837221


product price:  $69.35
/ea

Key Features

Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Claremont collection
Length
8.69
Color
Oil Rubbed Bronze
Height
1.13
Includes
Tank Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTCL15
Zoro #
G802837221
UPC #
663370361388
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.69
Height
1.13
Width
3.19

Details

Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Claremont collection
Color
Oil Rubbed Bronze
Includes
Tank Lever
Finish
Oil Rubbed Bronze
Material
Brass
Weight
0.82

Description

Flush away your problems with the Kingston Brass Claremont front mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.