Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KTCLS17 Side Mount Toilet Tank Lever, Brushed Brass

  • Mfr # KTCLS17

  • Zoro # G902836858


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction for durability and reliability, For side mount installation, Coordinates perfectly with Claremont collection, Modern design, 9-3/8" flush arm length, ADA compliant
Height
1.5
Finish
Brushed Brass
Includes
Tank Lever
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTCLS17
Zoro #
G902836858
UPC #
663370361463
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.5
Length
9.38
Width
3.19

Details

Features
Solid brass construction for durability and reliability, For side mount installation, Coordinates perfectly with Claremont collection, Modern design, 9-3/8" flush arm length, ADA compliant
Finish
Brushed Brass
Includes
Tank Lever
Material
Brass
Color
Brushed Brass
Weight
0.82

Description

Flush away your problems with the Kingston Brass Claremont side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.