Shop KINGSTON BRASS
See all product information
Create Account
KTCML3 Front Mount Toilet Tank Lever, Antique Brass
- Mfr # KTCML3
- Zoro # G702836447
product price:Â
$
73.45
/ea
Key Features
Features
Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Manhattan collection
Finish
Antique Brass
Material
Brass
Width
3.13
Includes
Tank Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTCML3
- Zoro #
- G702836447
- UPC #
- 663370920288
- Country of Origin
- Taiwan, Province of China
- Features
- Solid brass construction for durability and reliability, Replacement for front mount toilet tank levers, 8-11/16" flush arm length, Lever handle meets ADA guidelines, Coordinates perfectly with Manhattan collection
- Finish
- Antique Brass
- Material
- Brass
- Includes
- Tank Lever
- Color
- Antique Brass
- Weight
- 0.8
Dimensions
- Width
- 3.13
- Height
- 1.81
- Length
- 8.69
Description
Flush away your problems with the Kingston Brass Manhattan front mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.