KTDE692823C2 67" Acrylic Clawfoot Tub w/, 67.31" L, 30.69" W, White/Polished Brass, Center Front

  • Mfr # KTDE692823C2

  • Zoro # G0862865


product price:  $2,754.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Length
67.31"
Width
30.69"
Color
White/Polished Brass
Material
Acrylic/Brass/Aluminum
Height
27.94"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KTDE692823C2
Zoro #
G0862865
UPC #
663370540158
Country of Origin
China

Dimensions

Length
67.31"
Width
30.69"
Height
27.94"

Details

Item
KTDE692823C2 67" Acrylic Clawfoot Tub w/
Color
White/Polished Brass
Material
Acrylic/Brass/Aluminum
Drain Location
Center Front

Description

KTDE692823C2 67 In. Acrylic Clawfoot Tub w/

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.