
NHVCTND673123T2 66" Cast Iron Roll Top C, 66" L, 31.13" W, White/Polished Brass, Cast Iron/Brass
Mfr # NHVCTND673123T2
Zoro # G0863687
product price: $2,073.99
/eaKey Features
Length
66"
Width
31.13"
Color
White/Polished Brass
Material
Cast Iron/Brass
Height
24"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NHVCTND673123T2
Zoro #
G0863687
UPC #
663370437373
Country of Origin
China
Dimensions
Length
66"
Width
31.13"
Height
24"
Details
Item
NHVCTND673123T2 66" Cast Iron Roll Top C
Color
White/Polished Brass
Material
Cast Iron/Brass
Drain Location
Reversible
Description
NHVCTND673123T2 66 In. Cast Iron Roll Top C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.