KTDE692823C5 67" Acrylic Clawfoot Tub w/, 67.31" L, 30.69" W, White/Oil Rubbed Bronze, Center Front
- Mfr # KTDE692823C5
- Zoro # G0862926
product price:Â
$
2,632.99
/ea
Key Features
Width
30.69"
Color
White/Oil Rubbed Bronze
Material
Acrylic/Brass/Aluminum
Height
27.94"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTDE692823C5
- Zoro #
- G0862926
- UPC #
- 663370540141
- Country of Origin
- China
- Item
- KTDE692823C5 67" Acrylic Clawfoot Tub w/
- Color
- White/Oil Rubbed Bronze
- Material
- Acrylic/Brass/Aluminum
- Drain Location
- Center Front
Dimensions
- Length
- 67.31"
- Width
- 30.69"
- Height
- 27.94"
Description
KTDE692823C5 67 In. Acrylic Clawfoot Tub w/
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.