Shop KINGSTON BRASS
See all product information
Create Account
KTDKLS1 Side Mount Toilet Tank Lever, Polished Chrome
- Mfr # KTDKLS1
- Zoro # G102837211
product price:Â
$
57.15
/ea
Key Features
Features
Solid brass construction for durability and reliability, For side mount installation, Coordinates perfectly with Kaiser collection, Modern design, 9-3/8" flush arm length, ADA compliant
Height
1.63
Length
9.38
Width
3.13
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTDKLS1
- Zoro #
- G102837211
- UPC #
- 663370920097
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.63
- Length
- 9.38
- Width
- 3.13
Details
- Features
- Solid brass construction for durability and reliability, For side mount installation, Coordinates perfectly with Kaiser collection, Modern design, 9-3/8" flush arm length, ADA compliant
- Finish
- Polished Chrome
- Color
- Polished Chrome
- Material
- Brass
- Includes
- Tank Lever
- Weight
- 0.8
Description
Flush away your problems with the Kingston Brass Kaiser side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.