Zoro Homepage

KTHLS1 Side Mount Toilet Tank Lever, Polished Chrome

  • Mfr # KTHLS1

  • Zoro # G002838370


product price: $57.15
/ea

Key Features

Features
High quality brass construction, For side mount installation, Coordinates perfectly with Metropolitan collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Material
Brass
Color
Polished Chrome
Height
1.94
Length
9.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTHLS1
Zoro #
G002838370
UPC #
663370041440
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.94
Length
9.38
Width
3.56

Details

Features
High quality brass construction, For side mount installation, Coordinates perfectly with Metropolitan collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Material
Brass
Color
Polished Chrome
Finish
Polished Chrome
Includes
Toilet Tank Flush Lever
Weight
0.76

Description

Flush away your problems with the Kingston Brass Metropolitan side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.