
KTHLS2 Side Mount Toilet Tank Lever, Polished Brass
Mfr # KTHLS2
Zoro # G502838207
product price: $73.45
/eaKey Features
Features
High quality brass construction, For side mount installation, Coordinates perfectly with Metropolitan collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Color
Polished Brass
Finish
Polished Brass
Width
3.56
Height
1.94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTHLS2
Zoro #
G502838207
UPC #
663370041457
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.56
Height
1.94
Length
9.38
Details
Features
High quality brass construction, For side mount installation, Coordinates perfectly with Metropolitan collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Color
Polished Brass
Finish
Polished Brass
Includes
Toilet Tank Flush Lever
Material
Brass
Weight
0.76
Description
Flush away your problems with the Kingston Brass Metropolitan side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.