KTHLS8 Side Mount Toilet Tank Lever, Brushed Nickel
- Mfr # KTHLS8
- Zoro # G702838564
product price:Â
$
65.29
/ea
Key Features
Features
High quality brass construction, For side mount installation, Coordinates perfectly with Metropolitan collection, Traditional design, 9-3/8" flush arm length, ADA compliant
Height
1.94
Color
Brushed Nickel
Finish
Brushed Nickel
Width
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KTHLS8
- Zoro #
- G702838564
- UPC #
- 663370041730
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1.94
- Width
- 3.56
- Length
- 9.38
Details
- Features
- High quality brass construction, For side mount installation, Coordinates perfectly with Metropolitan collection, Traditional design, 9-3/8" flush arm length, ADA compliant
- Color
- Brushed Nickel
- Finish
- Brushed Nickel
- Material
- Brass
- Includes
- Toilet Tank Flush Lever
- Weight
- 0.76
Description
Flush away your problems with the Kingston Brass Metropolitan side mount toilet tank lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.