KTK102P Toilet Supply Kit Combo 1/2" IPS X 3/8" Comp Outlet

  • Mfr # KTK102P

  • Zoro # G0863109


product price: $65.99
/ea

Key Features

Sub-Category
Flange
Size
20"×2.13"×2
Material
Brass
Includes
A Single Cross 1/2? IPS Inlet 3/8? COMP Outlet Angle Stop, a 20? Flat Closet Supply Line, and a 1/2? IPS Traditional Flange
Color
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTK102P
Zoro #
G0863109
UPC #
663370257049
Country of Origin
Taiwan, Province of China

Dimensions

Size
20"×2.13"×2
Manufacturers Warranty Length
1 yr
Length
20 in
Width
2.25 in
Height
2.13 in

Details

Item
Toilet Trim Kits
Sub-Category
Flange
Material
Brass
Includes
A Single Cross 1/2? IPS Inlet 3/8? COMP Outlet Angle Stop, a 20? Flat Closet Supply Line, and a 1/2? IPS Traditional Flange
Color
Brass
Color/Finish
Brass/Polished Brass
Material of Construction
Solid Brass
Fixture Type
Toilets
Type
Toilet Supply Kit
Finish
Polished Brass
Share H&C Handle Item#
CCDVAXH2
DOE Certified
false
Theme
Traditional
CEC Certified
false
UPC/CUPC Certified
false
Collection
Trimscape
Prop 65 Label
true
Low Lead Compliant
true
Weight
0.59 lb

Description

KTK102P Toilet Supply Kit Combo 1/2 In. IPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.