KTKL8 Knight Toilet Tank Lever, Brushed Nickel

  • Mfr # KTKL8

  • Zoro # G3101019


product price:  $57.15
/ea

Key Features

Features
Solid Cast Brass Construction, Coordinates perfectly with Knight Collection, Knight Design, Fit Most Water Closet Mechanism
Type
Toilet Tank Levers
Length
11.44
Finish
Brushed Nickel
Width
2.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTKL8
Zoro #
G3101019
UPC #
663370007132
Country of Origin
Taiwan, Province of China

Dimensions

Length
11.44
Width
2.56
Height
1.25

Details

Features
Solid Cast Brass Construction, Coordinates perfectly with Knight Collection, Knight Design, Fit Most Water Closet Mechanism
Type
Toilet Tank Levers
Finish
Brushed Nickel
Includes
Tank Lever
Valve Design
No Cartridge
Material
Brass
Handle Type
Lever

Description

Flush away your problems with the Kingston Brass Knight Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.