Zoro Homepage

KTML1 Milano Toilet Tank Lever, Polished Chrome

  • Mfr # KTML1

  • Zoro # G3100994


product price: $48.95
/ea

Key Features

Features
Solid Cast Brass Construction, Coordinates perfectly with Milano Collection, Milano Design, Fit Most Water Closet Mechanism
Material
Brass
Color
Polished Chrome
Width
2.75
Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTML1
Zoro #
G3100994
UPC #
663370026065
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.75
Length
11.5
Height
1.25

Details

Features
Solid Cast Brass Construction, Coordinates perfectly with Milano Collection, Milano Design, Fit Most Water Closet Mechanism
Material
Brass
Color
Polished Chrome
Includes
Tank Lever
Finish
Polished Chrome
Weight
0.64

Description

Flush away your problems with the Kingston Brass Milano Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.