Zoro Homepage

KTML2 Milano Toilet Tank Lever, Polished Brass

  • Mfr # KTML2

  • Zoro # G3100985


product price: $57.15
/ea

Key Features

Features
Solid Cast Brass Construction, Coordinates perfectly with Milano Collection, Milano Design, Fit Most Water Closet Mechanism
Manufacturers Warranty Length
1 yr
Finish
Polished Brass
Material
Brass
Color
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTML2
Zoro #
G3100985
UPC #
663370027482
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Height
1.25 in
Length
11.5 in
Width
2.75 in

Details

Features
Solid Cast Brass Construction, Coordinates perfectly with Milano Collection, Milano Design, Fit Most Water Closet Mechanism
Finish
Polished Brass
Material
Brass
Color
Polished Brass
Includes
Tank Lever
Weight
0.64 lb
DOE Certified
false
Prop 65 Label
true
Collection
Milano
UPC/CUPC Certified
false
Escutcheon Included
false
Low Lead Compliant
false
CEC Certified
false
Theme
Traditional

Description

Flush away your problems with the Kingston Brass Milano Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.