
KTML5 Milano Toilet Tank Lever, Oil Rubbed Bronze
Mfr # KTML5
Zoro # G3100949
product price: $57.15
/eaKey Features
Features
Solid Cast Brass Construction, Coordinates perfectly with Milano Collection, Milano Design, Fit Most Water Closet Mechanism
Height
1.25
Material
Brass
Finish
Oil Rubbed Bronze
Includes
Tank Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTML5
Zoro #
G3100949
UPC #
663370027499
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.25
Length
11.5
Width
2.75
Details
Features
Solid Cast Brass Construction, Coordinates perfectly with Milano Collection, Milano Design, Fit Most Water Closet Mechanism
Material
Brass
Finish
Oil Rubbed Bronze
Includes
Tank Lever
Color
Oil Rubbed Bronze
Weight
0.64
Description
Flush away your problems with the Kingston Brass Milano Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.