
KTML8 Milano Toilet Tank Lever, Brushed Nickel
Mfr # KTML8
Zoro # G3101064
product price: $57.15
/eaKey Features
Features
Solid Cast Brass Construction, Coordinates perfectly with Milano Collection, Milano Design, Fit Most Water Closet Mechanism
Height
1.25
Length
11.5
Width
2.75
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTML8
Zoro #
G3101064
UPC #
663370014949
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.25
Length
11.5
Width
2.75
Details
Features
Solid Cast Brass Construction, Coordinates perfectly with Milano Collection, Milano Design, Fit Most Water Closet Mechanism
Finish
Brushed Nickel
Color
Brushed Nickel
Material
Brass
Includes
Tank Lever
Weight
0.64
Description
Flush away your problems with the Kingston Brass Milano Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.